Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 25 oz Volume Absorbed per Kit, Not Applicable Capacity, Bag, Purple, 1

  • Mfr # KIT5007

  • Zoro # G8074982


product price: $29.89
/ea

Key Features

Color
Purple
Fluids Absorbed
Acids, Bases
Container Type
Bag
Volume Absorbed Per Kit
25 oz
Number of Components
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5007
Zoro #
G8074982
UPC #
036226037087
Country of Origin
United States

Dimensions

Height
13 in
Width
4 in
Length
9 1/4 in
Container Size
4 in W x 9 1/4 in L x 13 in H
Container Length
9 1/4 in
Container Height
13 in
Pad Length
13 in
Container Width
4 in
Pad Width
10 in
Size of Neutralizer Included
3.5 oz

Details

Item
Spill Kit
Color
Purple
Fluids Absorbed
Acids, Bases
Container Type
Bag
Volume Absorbed Per Kit
25 oz
Number of Components
1
Includes
(3) 10 in x 13 in Hazmat Chemical Absorbent Mat Pads, 18 in x 30 in Polyethylene Disposal Bag, 3.5 oz Acid Encapsulating/Neutralizing Absorbent, 3.5 oz Base Encapsulating/Neutralizing Absorbent, 9.25 in x 13 in x 4 in Bag Single Use, Lab and Chemical Cleanup Kit, Disposable Scoop and Scraper
Spill Control - Fluids Absorbed
Chemical, Hazmat
Series
KIT
Number of Wheels
0
Static Dissipative
No
UV Resistant
No
Wheels
No
Lockable
No
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Volume Absorbed per Pkg.
0.19 gal
Granular Sorbent Included
Yes
Granular Sorbent Composition Detail
Citric Acid, Soda Ash
Overpack Drum Included
Drum Not Included
Neutralizer Product Form
Granular
Loose Sorbent Material
Citric Acid, Soda Ash
Volume of Granular Sorbent Included
7 oz
Product Type
Spill Kit
Epoxy Putty Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Solidifier Included
No
Neutralizer Included
Yes
Number of Scoops Included
1
Neutralizer Container Type
Shaker Bottle
Land Fill Disposable
No
Number of Pairs of Nitrile Gloves Included
1
Number of Pads Included
3
Granular Sorbent Container Type
Shaker Bottle
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Empty or Filled
Filled
Pad Material
Polypropylene
Product Weight
1 lb
Number of Disposal Bags Included
1
Neutralizes Chemical Type
Acids, Bases
Vapor Suppressant Included
No
Number of Scrapers Included
1
Container Color
Purple
Number of Ties Included
1
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
PPE Included
Pair of 12 in L Nitrile Gloves
Sorbents Included
(3) 10 in x 13 in Hazmat Chemical Absorbent Mat Pads, 3.5 oz Acid Encapsulating/Neutralizing Absorbent, 3.5 oz Base Encapsulating/Neutralizing Absorbent, Single Use, Lab and Chemical Cleanup Kit
Additional Components Included
18 in x 30 in Polyethylene Disposal Bag, Disposable Scoop and Scraper
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Acids, Bases, Volume Absorbed Per Kit 25 oz, Container Type Bag, Not Applicable Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Purple, Filled, Sorbents Included (3) HazMat Chemical Absorbent Mat Pads (10 in x 13 in), (1) Acid Encapsulating/Neutralizing Absorbent (3.5 oz), (1) Base Encapsulating/Neutralizing Absorbent (3.5 oz), (1) Single Use, Lab and Chemical Cleanup Kit, PPE Included (1) Pair Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.