Zoro Homepage

Spill Kit/Station, 252 oz Volume Absorbed per Kit, 0.05 cu ft Capacity, Bag, Purple, 1

  • Mfr # KIT5009

  • Zoro # G8076854


product price: $290.00
/pk 10, $29.00/ea
Free Shipping & Returns

Key Features

Color
Purple
Fluids Absorbed
Harsh Chemicals
Container Type
Bag
Container Capacity
0.05 cu ft
Volume Absorbed Per Kit
252 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5009
Zoro #
G8076854
UPC #
036226037100
Country of Origin
United States

Dimensions

Height
13 in
Length
9 1/4 in
Container Size
4 in W x 9 1/4 in L x 13 in H
Width
4 in
Container Height
13 in
Container Length
9 1/4 in
Pad Length
13 in
Pad Width
10 in
Container Width
4 in
Size of Neutralizer Included
3.5 oz

Description

Spill Kit/Station, Fluids Absorbed Harsh Chemicals, Neutralizes Chemical Type Acids, Bases, Volume Absorbed Per Kit 252 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Purple, Filled, Sorbents Included (10) 3.5 oz Acid Encapsulating/Neutralizing Absorbents, (10) 3.5 oz Base Encapsulating/Neutralizing Absorbents, (3) HazMat Chemical Absorbent Mat Pads (10 in x 13 in), PPE Included (10) 12 in L Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.