Zoro Homepage

Spill Kit/Station, 374 oz Volume Absorbed per Kit, 0.05 cu ft Capacity, Bag, Blue, 1

  • Mfr # KIT5003

  • Zoro # G8075095


product price: $213.00
/pk 10, $21.30/ea
Free Shipping & Returns

Key Features

Color
Blue
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
0.05 cu ft
Volume Absorbed Per Kit
374 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5003
Zoro #
G8075095
UPC #
036226037049
Country of Origin
United States

Dimensions

Height
13 in
Width
4 in
Container Size
4 in W x 9 1/4 in L x 13 in H
Length
9 1/4 in
Container Length
9 1/4 in
Container Width
4 in
Pad Length
13 in
Pad Width
10 in
Container Height
13 in

Details

Item
Spill Kit/Station
Color
Blue
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
0.05 cu ft
Volume Absorbed Per Kit
374 oz
Number of Components
1
Includes
(10) 3 oz Sheen Clean Loose Absorbents, (10) 9.25 in x 13 in x 4 in Bag Single Use Everyday Use Cleanup Kits, (10) Disposable Scoops and Scrapers, (30) 10 in x 13 in Absorbent Mat Pads
Lockable
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Spill Control - Fluids Absorbed
Universal
Wheels
No
Series
KIT
Static Dissipative
No
Volume Absorbed per Pkg.
2.9 gal
Number of Wheels
0
Granular Sorbent Container Type
Bag
Container Color
Blue
Number of Pads Included
30
Neutralizer Included
No
Granular Sorbent Composition Detail
Perlite
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Solidifier Included
No
Product Weight
6 lb
Number of Pairs of Nitrile Gloves Included
10
Land Fill Disposable
No
Loose Sorbent Material
Perlite
Vapor Suppressant Included
No
Ph Tester Kit Included
No
Pad Material
Polypropylene
Number of Scrapers Included
10
Includes Mounting Fasteners
No
Number of Scoops Included
10
Cleaning Solution Included
No
Product Type
Spill Kit/Station
Epoxy Putty Included
No
Granular Sorbent Included
Yes
Empty or Filled
Filled
Additional Components Included
(10) 9.25 in x 13 in x 4 in Bag Single Use Everyday Use Cleanup Kits, (10) Disposable Scoops and Scrapers, (10) Sets of SCRUBS Premoistened Hand Wipes
PPE Included
(10) Pairs of 12 in L Nitrile Gloves
Sorbents Included
(10) 3 oz Sheen Clean Loose Absorbents, (30) 10 in x 13 in Absorbent Mat Pads
Number of Disposal Bags Included
10

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 374 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Blue, Filled, Sorbents Included (10) 3 oz Sheen Clean Loose Absorbents, (30) 10 in x 13 in Absorbent Mat Pads, PPE Included (10) Pairs of 12 in L Nitrile Gloves, Additional Components Included (10) Sets of SCRUBS Premoistened Hand Wipes, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 6 lb, KIT

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.