Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpillBlocker Barrier Dike, 4 In

  • Mfr # PLR253-NG

  • Zoro # G7940694


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
5 ft
Width
4 in
Color
Green
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR253-NG
Zoro #
G7940694
UPC #
036226015061
Country of Origin
United States

Dimensions

Length
5 ft
Width
4 in
Height
4 1/2 in
Straight Section Length
5 ft
Straight Section Height
4 1/2 in
Straight Section Width
4 in
Straight Section Dimensions
5 ft x 4 in x 4 1/2 in

Details

Item
Spill Dike
Material
Polyurethane
Color
Green
Application
Spill Containment
Components Included
(1) Straight Section
Max Liquid Temp Exposure
225 ¿F for up to 30 min
Max Temp Limit
160 Degrees F
For use with Surface Type
Smooth Surfaces
Min Temp Limit
0 Degrees F
Connection Type
Built-In Dovetail Connectors
Temp Limit
0 Degrees F - 160 Degrees F
Recycled Content (%)
No Recycled Content
Number of Straight Sections
1
Shape
Triangular
Supports SPCC Compliance
Yes
Product Type
Spill Dike
Number of Connectors
1
Number of Corner Sections
0
Maximum Liquid Temperature Exposure
225 Degrees F

Description

SpillBlocker Barrier Dike, 4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.