Zoro Homepage

SpillBlocker Barrier Dike Corner, 4 In

  • Mfr # PLR206

  • Zoro # G8351856


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
7 in
Width
7 in
Color
Yellow
For Use With
Mfr. No. PLR204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR206
Zoro #
G8351856
UPC #
036226014873
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in
Height
2 1/4 in
Corner Section Dimensions
7 in x 7 in x 2 1/4 in
Corner Sections Length
7 in
Corner Sections Height
2 1/4 in
Corner Sections Width
7 in

Description

SpillBlocker Barrier Dike Corner,4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.