Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpillBlocker Tabletop Dike, Yellow, 1 In

  • Mfr # PLR229

  • Zoro # G8245036


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
4 ft
Width
1 in
Color
Yellow
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLR229
Zoro #
G8245036
UPC #
036226014996
Country of Origin
United States

Dimensions

Length
4 ft
Width
1 in
Height
3/4 in
Straight Section Height
3/4 in
Straight Section Dimensions
4 ft x 1 in x 3/4 in
Straight Section Length
4 ft
Straight Section Width
1 in

Details

Item
Tabletop Dike
Material
Polyurethane
Color
Yellow
Application
Spill Containment
Min Temp Limit
0 Degrees F
Shape
Triangular
Max Liquid Temp Exposure
225 ¿F for up to 30 min
For use with Surface Type
Smooth Surfaces
Temp Limit
0 Degrees F - 160 Degrees F
Connection Type
Requires Separate Connector
Number of Straight Sections
1
Components Included
(1) Straight Section
Recycled Content (%)
No Recycled Content
Max Temp Limit
160 Degrees F
Supports SPCC Compliance
Yes
Product Type
Tabletop Dike
Maximum Liquid Temperature Exposure
225 Degrees F
Number of Corner Sections
0
Number of Connectors
0

Description

SpillBlocker Tabletop Dike,Yellow,1 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.