Zoro Homepage

Spring-Open Leak Diverter, Clear, 5.33 lb.

  • Mfr # TLS753-CL

  • Zoro # G8434483


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Includes
Hanging Straps
Installation Method
Hanging Straps
Leak Diverter Width
2 ft 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS753-CL
Zoro #
G8434483
UPC #
036226018659
Country of Origin
China

Dimensions

Leak Diverter Width
2 ft 10 in
Leak Diverter Length
4 ft 4 in
Length
4 ft. 4"
Width
2 ft. 10"
Leak Diverter Diameter
34 in
Leak Diverter Dimensions
34 in dia
Length of Hose Included
25 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp Kit
Diverter Color
Clear
Diverter Material
Polyester, PVC
Includes
Hanging Straps
Installation Method
Hanging Straps
Shape
Oval
Net Weight
5.33 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Straps
Drainage Rate
3.33 gpm
Thread Type
GHT
Leak Diverter Application
Roof
Mildew Resistant
Yes
Series
TLS
Components Included
(1 Hose), (2) Straps), (4) Hooks, (1) Leak Diverter
Number of Hanging Straps Included
2
Number of Hooks Included
4
Number of Leak Diverters Included
1
Grommet Material
Brass
Fabric Weight
5.33 lb
Gender
Female
UV Resistant
Yes
Color
Clear
Material
Plastic Hooks, PVC Hose

Description

Diverter Type Leak Diverter Tarp Kit, Leak Diverter Length 4 ft 4 in, Leak Diverter Width 2 ft 10 in, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.