Zoro Homepage

Steel Loading Ramp with Non-Slip Grate 75" L x 27.38" W

  • Mfr # PAK603

  • Zoro # G906603814


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Usable Width
26 in W
Dimensions
27.38 in W x 75 in L x 8.75 in H
Application
8.75 in H Poly Spill Containment Pallet
Color
Black
Load Capacity
1000 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK603
Zoro #
G906603814
UPC #
3622601285
Country of Origin
United States

Dimensions

Usable Width
26 in W
Dimensions
27.38 in W x 75 in L x 8.75 in H

Details

Application
8.75 in H Poly Spill Containment Pallet
Color
Black
Item
Loading Ramp
Load Capacity
1000 lbs.
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.