Storm Drain Stencil Kit, Storm Drain Marker, 12.375in W x 19in L, 3PK

  • Mfr # SGN8207

  • Zoro # G811583683


product price:  $75.55
/pk 3, $25.18/ea
Free Shipping & Returns

Key Features

Overall Width
12.375 in
Length
19 in
Color
White
Material
Polyethylene
Includes
1 - 12.375 in W x 19 in L PIG® Storm Drain Stencil , 1 - SEYMOUR® Spray Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGN8207
Zoro #
G811583683
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.375 in
Length
19 in

Details

Color
White
Material
Polyethylene
Includes
1 - 12.375 in W x 19 in L PIG® Storm Drain Stencil , 1 - SEYMOUR® Spray Paint

Description

Spray this stencil on the ground near storm drains to identify drains and alert everyone of drains outflow location.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.