
Storm Drain Utility Sign Kit, Drains to Oil Water Seperator, 20PK
Mfr # SGN8204-898
Zoro # G511579399
product price:Â $146.99
/pk 20, $7.35/ea
Free Shipping & Returns
Key Features
Length
5.25 in
Width
3 in
Sign Background Color
Blue and Green
Legend
Drains to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGN8204-898
Zoro #
G511579399
UPC #
-
Country of Origin
United States
Dimensions
Length
5.25 in
Width
3 in
Details
Sign Background Color
Blue and Green
Legend
Drains to
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.