Zoro Homepage

Stormwater Filter Socks

  • Mfr # FLT710

  • Zoro # G114869361


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black
Length
60 in
Standards
40 CFR 122.26
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT710
Zoro #
G114869361
UPC #
036226061525
Country of Origin
United States

Dimensions

Length
60 in
Width
5 in
Height
5 in
Diameter
5 in

Details

Item
Pipe Filter Sock
Material
Polyester
Color
Black
Standards
40 CFR 122.26
For Use With
Storm Drains
UV Resistant
Yes
Maximum Flow Rate
3.2 gpm
Substances Filtered
Floatables, Fuels, Oil, Sediment

Description

Pipe Filter Sock, Color Black, Diameter 5 in, For Use With Storm Drains, Height 5 in, Length 60 in, Material Polyester, Maximum Discharge Hose Size Not Applicable, Maximum Flow Rate 3.2 gpm, Oil Capacity Not Applicable, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Oil, Sediment, UV Resistant Yes, Width 5 in

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.