
Stormwater Filter Socks
Mfr # FLT711
Zoro # G414869344
product price: $239.99
/ea
Free Shipping & Returns
Key Features
For Use With
Culverts, Ditches, Storm Drains
Standards
40 CFR 122.26
Length
120 in
Material
Polyester
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT711
Zoro #
G414869344
UPC #
036226061532
Country of Origin
United States
Dimensions
Length
120 in
Width
5 in
Height
5 in
Diameter
5 in
Details
Item
Pipe Filter Sock
For Use With
Culverts, Ditches, Storm Drains
Standards
40 CFR 122.26
Material
Polyester
Color
Black
UV Resistant
Yes
Substances Filtered
Floatables, Fuels, Oil, Sediment
Maximum Flow Rate
3.2 gpm
Description
Pipe Filter Sock, Color Black, Diameter 5 in, For Use With Culverts, Ditches, Storm Drains, Height 5 in, Length 120 in, Material Polyester, Maximum Discharge Hose Size Not Applicable, Maximum Flow Rate 3.2 gpm, Oil Capacity Not Applicable, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Oil, Sediment, UV Resistant Yes, Width 5 in
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.