Stormwater Filter Socks
- Mfr # FLT717
- Zoro # G706604264
product price:Â
$
176.00
/ea
Free Shipping & Returns
Key Features
Material
Skin - Polyester|Filler- Parboiled, oven-dried rice hull|Filler- Activated Carbon|Filler- Zeolite
Color
Black
Length
5'
For Use With
Culverts, Ditches, Storm Drains
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT717
- Zoro #
- G706604264
- UPC #
- 036226061549
- Country of Origin
- United States
- Material
- Skin - Polyester|Filler- Parboiled, oven-dried rice hull|Filler- Activated Carbon|Filler- Zeolite
- Color
- Black
- For Use With
- Culverts, Ditches, Storm Drains
- UV Resistant
- Yes
- Item
- Pipe Filter Sock
- Substances Filtered
- Floatables, Fuels, Heavy Metals, Oil, Sediment
- Shell Material
- Polyester
- Maximum Flow Rate
- 4.2 gpm
- Standards
- 40 CFR 122.26
- Wire Color
- Black
- Compatible Product Type
- Culverts, Ditches, Storm Drains
Dimensions
- Length
- 5'
- Width
- 5 in
- Diameter
- 5 in
- Height
- 5 in
Description
Pipe Filter Sock, Color Black, Diameter 5 in, For Use With Culverts, Ditches, Storm Drains, Height 5 in, Length 60 in, Material Polyester, Maximum Discharge Hose Size Not Applicable, Maximum Flow Rate 4.2 gpm, Oil Capacity Not Applicable, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Heavy Metals, Oil, Sediment, UV Resistant Yes, Width 5 in
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.