
Stormwater Framed Drain Insert
Mfr # INT200-WPT
Zoro # G014869249
product price: $65.15
/eaKey Features
Color
Black/Green
Standards
40 CFR 122.26
Frame Style
Adjustable
Installation Method
Under Grate
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT200-WPT
Zoro #
G014869249
UPC #
036226070107
Country of Origin
Viet Nam
Dimensions
Diameter
25 in
Height
3 in
Details
Item
Stormwater Framed Drain Insert
Color
Black/Green
Standards
40 CFR 122.26
Frame Style
Adjustable
Installation Method
Under Grate
Frame Material
Steel
For Drain Type
Storm Drain
Reusable
No
Filter Material
Polyester
UV Resistant
Yes
Substances Filtered
Floatables, Sediment
Max. Flow Rate
257 gpm
Description
Stormwater Framed Drain Insert, Length Not Applicable, Width Not Applicable, Height 3 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.