Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT201-WOPT

  • Zoro # G614869298


product price: $69.59
/ea

Key Features

Standards
40 CFR 122.26
Color
Black/Green
Frame Material
Steel
Filter Material
Polyester
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT201-WOPT
Zoro #
G614869298
UPC #
036226070114
Country of Origin
Viet Nam

Dimensions

Height
3 in
Diameter
30 in

Details

Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Frame Material
Steel
Filter Material
Polyester
Max. Flow Rate
245 gpm
For Drain Type
Storm Drain
Frame Style
Adjustable
Substances Filtered
Floatables, Sediment
Reusable
No
UV Resistant
Yes
Installation Method
Under Grate

Description

Stormwater Framed Drain Insert, Length Not Applicable, Width Not Applicable, Height 3 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.