
Stormwater Framed Drain Insert
Mfr # INT202-WPT
Zoro # G914869318
product price: $70.69
/eaKey Features
Color
Black/Green
Standards
40 CFR 122.26
For Drain Type
Storm Drain
UV Resistant
Yes
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT202-WPT
Zoro #
G914869318
UPC #
036226070145
Country of Origin
Viet Nam
Dimensions
Diameter
25 in
Height
18 1/2 in
Details
Item
Stormwater Framed Drain Insert
Color
Black/Green
Standards
40 CFR 122.26
For Drain Type
Storm Drain
UV Resistant
Yes
Reusable
No
Frame Material
Steel
Frame Style
Adjustable
Substances Filtered
Floatables, Sediment
Installation Method
Under Grate
Filter Material
Polyester
Max. Flow Rate
503 gpm
Description
Stormwater Framed Drain Insert, Length Not Applicable, Width Not Applicable, Height 18 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.