Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT203-WPT

  • Zoro # G114869354


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Standards
40 CFR 122.26
Height
18 1/2 in
Max. Flow Rate
503 gpm
Diameter
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT203-WPT
Zoro #
G114869354
UPC #
036226070169
Country of Origin
Viet Nam

Dimensions

Height
18 1/2 in
Diameter
30 in

Details

Item
Stormwater Framed Drain Insert
Color
Black/Green
Standards
40 CFR 122.26
Max. Flow Rate
503 gpm
For Drain Type
Storm Drain
Substances Filtered
Floatables, Sediment
Frame Material
Steel
UV Resistant
Yes
Installation Method
Under Grate
Reusable
No
Filter Material
Polyester
Frame Style
Adjustable

Description

Stormwater Framed Drain Insert, Length Not Applicable, Width Not Applicable, Height 18 1/2 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.