Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT211

  • Zoro # G314869390


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Standards
40 CFR 122.26
Color
Black/Gray/Green
For Drain Type
Storm Drain
Diameter
30 in
Height
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT211
Zoro #
G314869390
UPC #
036226069088
Country of Origin
Viet Nam

Dimensions

Diameter
30 in
Height
18 1/2 in

Details

Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Gray/Green
For Drain Type
Storm Drain
Frame Style
Adjustable
Installation Method
Under Grate
Max. Flow Rate
400 gpm
Filter Material
Polyester
UV Resistant
Yes
Oil Capacity
1.16 gal
Reusable
No
Substances Filtered
Floatables, Fuels, Oil, Sediment
Frame Material
Steel

Description

Stormwater Framed Drain Insert, Length Not Applicable, Width Not Applicable, Height 18 1/2 in, Oil Capacity 1.16 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.