
Stormwater Framed Drain Insert
Mfr # INT301-WOPT
Zoro # G214869254
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Length
32 in
Width
32 in
Standards
40 CFR 122.26
Color
Black/Green
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT301-WOPT
Zoro #
G214869254
UPC #
036226069132
Country of Origin
Viet Nam
Dimensions
Length
32 in
Width
32 in
Height
1/2 in
Details
Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Reusable
No
Filter Material
Polyester
Substances Filtered
Floatables, Sediment
Frame Style
Adjustable
Frame Material
Steel
UV Resistant
Yes
Installation Method
Under Grate
Max. Flow Rate
317 gpm
For Drain Type
Storm Drain
Description
Stormwater Framed Drain Insert, Length 32 in, Width 32 in, Height 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.