Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT301-WPT

  • Zoro # G014869287


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Standards
40 CFR 122.26
Width
32 in
Color
Black/Green
Length
32 in
Max. Flow Rate
317 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT301-WPT
Zoro #
G014869287
UPC #
036226069149
Country of Origin
Viet Nam

Dimensions

Width
32 in
Length
32 in
Height
1/2 in

Details

Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Max. Flow Rate
317 gpm
Frame Material
Steel
Frame Style
Adjustable
Installation Method
Under Grate
Filter Material
Polyester
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain
UV Resistant
Yes
Reusable
No

Description

Stormwater Framed Drain Insert, Length 32 in, Width 32 in, Height 1/2 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.