
Stormwater Framed Drain Insert
Mfr # INT302-WPT
Zoro # G914869301
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Width
37 in
Standards
40 CFR 122.26
Color
Black/Green
Length
49 in
Installation Method
Under Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT302-WPT
Zoro #
G914869301
UPC #
036226069163
Country of Origin
Viet Nam
Dimensions
Width
37 in
Length
49 in
Height
1/2 in
Details
Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Installation Method
Under Grate
Substances Filtered
Floatables, Sediment
Max. Flow Rate
336 gpm
Reusable
No
Frame Material
Steel
UV Resistant
Yes
Frame Style
Adjustable
Filter Material
Polyester
For Drain Type
Storm Drain
Description
Stormwater Framed Drain Insert, Length 49 in, Width 37 in, Height 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.