
Stormwater Framed Drain Insert
Mfr # INT303-WOPT
Zoro # G514869343
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Length
26 in
Standards
40 CFR 122.26
Width
26 in
Color
Black/Green
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT303-WOPT
Zoro #
G514869343
UPC #
036226070176
Country of Origin
Viet Nam
Dimensions
Length
26 in
Width
26 in
Height
9 3/4 in
Details
Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
UV Resistant
Yes
Reusable
No
Substances Filtered
Floatables, Sediment
Frame Style
Adjustable
Frame Material
Steel
Installation Method
Under Grate
Filter Material
Polyester
For Drain Type
Storm Drain
Max. Flow Rate
116 gpm
Description
Stormwater Framed Drain Insert, Length 26 in, Width 26 in, Height 9 3/4 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.