Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT303-WPT

  • Zoro # G614869373


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Length
26 in
Standards
40 CFR 122.26
Width
26 in
Color
Black/Green
Max. Flow Rate
116 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT303-WPT
Zoro #
G614869373
UPC #
036226070183
Country of Origin
Viet Nam

Dimensions

Length
26 in
Width
26 in
Height
9 3/4 in

Details

Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Max. Flow Rate
116 gpm
Substances Filtered
Floatables, Sediment
Filter Material
Polyester
Reusable
No
UV Resistant
Yes
Frame Style
Adjustable
For Drain Type
Storm Drain
Installation Method
Under Grate
Frame Material
Steel

Description

Stormwater Framed Drain Insert, Length 26 in, Width 26 in, Height 9 3/4 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.