Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT304-WOPT

  • Zoro # G814869258


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Length
32 in
Width
32 in
Standards
40 CFR 122.26
Max. Flow Rate
448 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT304-WOPT
Zoro #
G814869258
UPC #
036226070190
Country of Origin
Viet Nam

Dimensions

Length
32 in
Width
32 in
Height
16 in

Details

Item
Stormwater Framed Drain Insert
Color
Black/Green
Standards
40 CFR 122.26
Max. Flow Rate
448 gpm
For Drain Type
Storm Drain
Substances Filtered
Floatables, Sediment
Frame Material
Steel
Reusable
No
UV Resistant
Yes
Frame Style
Adjustable
Filter Material
Polyester
Installation Method
Under Grate

Description

Stormwater Framed Drain Insert, Length 32 in, Width 32 in, Height 16 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.