
Stormwater Framed Drain Insert
Mfr # INT304-WPT
Zoro # G714869389
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Standards
40 CFR 122.26
Length
32 in
Width
32 in
Color
Black/Green
Filter Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT304-WPT
Zoro #
G714869389
UPC #
036226070206
Country of Origin
Viet Nam
Dimensions
Length
32 in
Width
32 in
Height
16 in
Details
Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Filter Material
Polyester
Max. Flow Rate
448 gpm
Reusable
No
Frame Material
Steel
Installation Method
Under Grate
Substances Filtered
Floatables, Sediment
Frame Style
Adjustable
UV Resistant
Yes
For Drain Type
Storm Drain
Description
Stormwater Framed Drain Insert, Length 32 in, Width 32 in, Height 16 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.