
Stormwater Framed Drain Insert
Mfr # INT305-WOPT
Zoro # G714869280
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Length
37 in
Color
Black/Green
Standards
40 CFR 122.26
Width
49 in
Substances Filtered
Floatables, Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT305-WOPT
Zoro #
G714869280
UPC #
036226070213
Country of Origin
Viet Nam
Dimensions
Length
37 in
Width
49 in
Height
14 in
Details
Item
Stormwater Framed Drain Insert
Color
Black/Green
Standards
40 CFR 122.26
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain
Reusable
No
Frame Style
Adjustable
Max. Flow Rate
448 gpm
Installation Method
Under Grate
Frame Material
Steel
UV Resistant
Yes
Filter Material
Polyester
Description
Stormwater Framed Drain Insert, Length 37 in, Width 49 in, Height 14 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.