Zoro Homepage

Stormwater Framed Drain Insert

  • Mfr # INT305-WPT

  • Zoro # G614869311


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Standards
40 CFR 122.26
Length
37 in
Width
49 in
Color
Black/Green
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT305-WPT
Zoro #
G614869311
UPC #
036226070220
Country of Origin
Viet Nam

Dimensions

Length
37 in
Width
49 in
Height
14 in

Details

Item
Stormwater Framed Drain Insert
Standards
40 CFR 122.26
Color
Black/Green
Installation Method
Under Grate
UV Resistant
Yes
Frame Material
Steel
Filter Material
Polyester
Frame Style
Adjustable
Max. Flow Rate
448 gpm
For Drain Type
Storm Drain
Reusable
No
Substances Filtered
Floatables, Sediment

Description

Stormwater Framed Drain Insert, Length 37 in, Width 49 in, Height 14 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.