
Stormwater Framed Drain Insert
Mfr # INT310
Zoro # G714869358
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Width
26 in
Color
Black/Gray/Green
Length
26 in
Standards
40 CFR 122.26
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT310
Zoro #
G714869358
UPC #
036226069170
Country of Origin
Viet Nam
Dimensions
Width
26 in
Length
26 in
Height
9 3/4 in
Details
Item
Stormwater Framed Drain Insert
Color
Black/Gray/Green
Standards
40 CFR 122.26
Reusable
No
For Drain Type
Storm Drain
Filter Material
Polyester
Frame Material
Steel
Max. Flow Rate
81 gpm
Substances Filtered
Floatables, Fuels, Oil, Sediment
UV Resistant
Yes
Frame Style
Adjustable
Installation Method
Under Grate
Description
Stormwater Framed Drain Insert, Length 26 in, Width 26 in, Height 9 3/4 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.