
Stormwater Over-the-Drain Filter
Mfr # FLT956
Zoro # G814869272
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Standards
40 CFR 122.26
Length
21 ft
Width
18 in
Substances Filtered
Floatables, Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT956
Zoro #
G814869272
UPC #
036226070374
Country of Origin
United States
Dimensions
Length
21 ft
Width
18 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain
Max. Flow Rate
350 gpm
Installation Method
Under Grate
Reusable
Yes
Recycled Content
90 %
UV Resistant
Yes
Filter Material
Coconut Fiber
Description
Stormwater Over-the-Drain Filter, Length 21 ft, Width 18 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.