
Stormwater Over-the-Drain Filter
Mfr # FLT957
Zoro # G414869177
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Length
21 ft
Width
27 in
Standards
40 CFR 122.26
Color
Brown
Substances Filtered
Floatables, Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLT957
Zoro #
G414869177
UPC #
036226070381
Country of Origin
United States
Dimensions
Length
21 ft
Width
27 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Standards
40 CFR 122.26
Color
Brown
Substances Filtered
Floatables, Sediment
Filter Material
Coconut Fiber
Installation Method
Under Grate
UV Resistant
Yes
Max. Flow Rate
350 gpm
Reusable
Yes
Recycled Content
90 %
For Drain Type
Storm Drain, Trench Drain
Description
Stormwater Over-the-Drain Filter, Length 21 ft, Width 27 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.