Zoro Homepage

Stormwater Over-the-Drain Filter

  • Mfr # FLT958

  • Zoro # G814869227


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Standards
40 CFR 122.26
Width
36 in
Length
21 ft
Installation Method
Under Grate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT958
Zoro #
G814869227
UPC #
036226070398
Country of Origin
United States

Dimensions

Width
36 in
Length
21 ft
Height
1 1/2 in

Details

Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
Installation Method
Under Grate
For Drain Type
Storm Drain, Trench Drain
Reusable
Yes
Substances Filtered
Floatables, Sediment
Filter Material
Coconut Fiber
Recycled Content
90 %
Max. Flow Rate
350 gpm
UV Resistant
Yes

Description

Stormwater Over-the-Drain Filter, Length 21 ft, Width 36 in, Height 1 1/2 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.