
Stormwater Over-the-Drain Filter
Mfr # FLT959
Zoro # G014869270
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Standards
40 CFR 122.26
Length
21 ft
Width
48 in
Installation Method
Under Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT959
Zoro #
G014869270
UPC #
036226070404
Country of Origin
United States
Dimensions
Length
21 ft
Width
48 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
Installation Method
Under Grate
Max. Flow Rate
350 gpm
Recycled Content
90 %
Filter Material
Coconut Fiber
Reusable
Yes
For Drain Type
Storm Drain, Trench Drain
UV Resistant
Yes
Substances Filtered
Floatables, Sediment
Description
Stormwater Over-the-Drain Filter, Length 21 ft, Width 48 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.