
Stormwater Over-the-Drain Filter
Mfr # FLT960
Zoro # G714869143
product price: $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
18 in
Length
50 ft
Color
Brown
Standards
40 CFR 122.26
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLT960
Zoro #
G714869143
UPC #
036226070411
Country of Origin
United States
Dimensions
Width
18 in
Length
50 ft
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
UV Resistant
Yes
Filter Material
Coconut Fiber
For Drain Type
Storm Drain, Trench Drain
Max. Flow Rate
350 gpm
Recycled Content
90 %
Installation Method
Under Grate
Reusable
Yes
Substances Filtered
Floatables, Sediment
Description
Stormwater Over-the-Drain Filter, Length 50 ft, Width 18 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.