
Stormwater Over-the-Drain Filter
Mfr # FLT961
Zoro # G914869165
product price: $589.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Length
50 ft
Standards
40 CFR 122.26
Width
36 in
Color
Brown
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT961
Zoro #
G914869165
UPC #
036226070428
Country of Origin
United States
Dimensions
Length
50 ft
Width
36 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Standards
40 CFR 122.26
Color
Brown
Reusable
Yes
Filter Material
Coconut Fiber
Max. Flow Rate
350 gpm
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain, Trench Drain
Installation Method
Under Grate
UV Resistant
Yes
Recycled Content
90 %
Description
Stormwater Over-the-Drain Filter, Length 50 ft, Width 36 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.