
Stormwater Over-the-Drain Filter
Mfr # FLT962
Zoro # G314869154
product price: $726.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Standards
40 CFR 122.26
Width
48 in
Length
50 ft
Color
Brown
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLT962
Zoro #
G314869154
UPC #
036226070435
Country of Origin
United States
Dimensions
Width
48 in
Length
50 ft
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Standards
40 CFR 122.26
Color
Brown
Reusable
Yes
Installation Method
Under Grate
Filter Material
Coconut Fiber
Max. Flow Rate
350 gpm
UV Resistant
Yes
For Drain Type
Storm Drain, Trench Drain
Substances Filtered
Floatables, Sediment
Recycled Content
90 %
Description
Stormwater Over-the-Drain Filter, Length 50 ft, Width 48 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.