
Stormwater Over-the-Drain Filter
Mfr # FLT963
Zoro # G314869178
product price: $643.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
75 ft
Color
Brown
Standards
40 CFR 122.26
Width
27 in
Installation Method
Under Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT963
Zoro #
G314869178
UPC #
036226070442
Country of Origin
United States
Dimensions
Length
75 ft
Width
27 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
Installation Method
Under Grate
Recycled Content
90 %
Max. Flow Rate
350 gpm
Filter Material
Coconut Fiber
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain, Trench Drain
UV Resistant
Yes
Reusable
Yes
Description
Stormwater Over-the-Drain Filter, Length 75 ft, Width 27 in, Height 1 1/2 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.