Zoro Homepage

Stormwater Over-the-Drain Filter

  • Mfr # FLT965

  • Zoro # G414869153


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
21 in
Length
21 in
Standards
ASTM D-7351
Includes
(2) Grid Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT965
Zoro #
G414869153
UPC #
036226070459
Country of Origin
United States

Dimensions

Width
21 in
Length
21 in
Height
1 1/2 in

Details

Item
Stormwater Over-the-Drain Filter
Color
Black
Standards
ASTM D-7351
Includes
(2) Grid Wires
Reusable
Yes
Recycled Content
90 %
Filter Material
Coconut Fiber
Substances Filtered
Floatables, Sediment
Installation Method
Top of Grate
For Drain Type
Over-The-Drain Filter
UV Resistant
Yes
Max. Flow Rate
350 gpm

Description

Stormwater Over-the-Drain Filter, Length 21 in, Width 21 in, Height 1 1/2 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.