Zoro Homepage

Stormwater Over-the-Drain Filter

  • Mfr # FLT967-1PK

  • Zoro # G214869377


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Length
11 3/4 in
Includes
(2) Grid Wires
Standards
ASTM D-7351
Depth
1 in
Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT967-1PK
Zoro #
G214869377
UPC #
-
Country of Origin
United States

Dimensions

Length
11 3/4 in
Depth
1 in
Width
7 3/4 in

Details

Item
Stormwater Over-the-Drain Filter
Includes
(2) Grid Wires
Standards
ASTM D-7351
For Drain Type
Over-The-Drain Filter
Installation Method
Top of Grate

Description

Stormwater Over-the-Drain Filter, Length 11 3/4 in, Width 7 3/4 in, Height Not Applicable, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.