Zoro Homepage

Stormwater Over-the-Drain Filter, PK 3

  • Mfr # FLT967-3PK

  • Zoro # G614869410


product price: $13.25
/pk 3, $4.42/ea

Key Features

Standards
ASTM D-7351
Includes
(2) Grid Wires
Depth
1 in
Length
11 3/4 in
Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT967-3PK
Zoro #
G614869410
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
11 3/4 in
Width
7 3/4 in

Details

Item
Stormwater Over-the-Drain Filter
Standards
ASTM D-7351
Includes
(2) Grid Wires
Installation Method
Top of Grate
For Drain Type
Over-The-Drain Filter

Description

Stormwater Over-the-Drain Filter, Length 11 3/4 in, Width 7 3/4 in, Height Not Applicable, Oil Capacity Not Applicable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.