
Stormwater Over-the-Drain Filter, PK 5
Mfr # FLT951
Zoro # G214869117
product price: $53.55
/pk 5, $10.71/eaKey Features
Standards
40 CFR 122.26
Width
18 in
Color
Brown
Length
18 in
Installation Method
Under Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT951
Zoro #
G214869117
UPC #
036226070329
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Height
1 1/2 in
Details
Item
Stormwater Over-the-Drain Filter
Standards
40 CFR 122.26
Color
Brown
Installation Method
Under Grate
UV Resistant
Yes
Substances Filtered
Floatables, Sediment
For Drain Type
Storm Drain
Filter Material
Coconut Fiber
Max. Flow Rate
350 gpm
Reusable
Yes
Recycled Content
90 %
Description
Stormwater Over-the-Drain Filter, Length 18 in, Width 18 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.