Zoro Homepage

Stormwater Over-the-Drain Filter, PK 5

  • Mfr # FLT953

  • Zoro # G714869198


product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns

Key Features

Width
27 in
Color
Brown
Standards
40 CFR 122.26
Length
30 in
Filter Material
Coconut Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT953
Zoro #
G714869198
UPC #
036226070343
Country of Origin
United States

Dimensions

Width
27 in
Length
30 in
Height
1 1/2 in

Details

Item
Stormwater Over-the-Drain Filter
Color
Brown
Standards
40 CFR 122.26
Filter Material
Coconut Fiber
Substances Filtered
Floatables, Sediment
UV Resistant
Yes
Installation Method
Under Grate
Max. Flow Rate
350 gpm
Reusable
Yes
Recycled Content
90 %
For Drain Type
Storm Drain

Description

Stormwater Over-the-Drain Filter, Length 30 in, Width 27 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.