Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stormwater Over-the-Drain Filter, PK 5

  • Mfr # FLT955

  • Zoro # G114869118


product price: $211.99
/pk 5, $42.40/ea
Free Shipping & Returns

Key Features

Length
36 in
Standards
40 CFR 122.26
Width
36 in
Color
Brown
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT955
Zoro #
G114869118
UPC #
036226070367
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
1 1/2 in

Details

Item
Stormwater Over-the-Drain Filter
Standards
40 CFR 122.26
Color
Brown
UV Resistant
Yes
Recycled Content
90 %
Reusable
Yes
Substances Filtered
Floatables, Sediment
Installation Method
Under Grate
For Drain Type
Storm Drain
Max. Flow Rate
350 gpm
Filter Material
Coconut Fiber

Description

Stormwater Over-the-Drain Filter, Length 36 in, Width 36 in, Height 1 1/2 in, Oil Capacity Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.