Zoro Homepage

Stormwater Over-the-Drain Filter, PK 6

  • Mfr # FLT964-6PK

  • Zoro # G314869253


product price: $72.15
/pk 6, $12.03/ea

Key Features

Width
7 3/4 in
Includes
(8) Plastic Washers, (8) Zip Ties
Length
11 3/4 in
Standards
ASTM D-7351
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT964-6PK
Zoro #
G314869253
UPC #
-
Country of Origin
United States

Dimensions

Width
7 3/4 in
Length
11 3/4 in
Depth
1 in

Details

Item
Stormwater Over-the-Drain Filter
Includes
(8) Plastic Washers, (8) Zip Ties
Standards
ASTM D-7351
Installation Method
Top of Grate
For Drain Type
Storm Drain

Description

Stormwater Over-the-Drain Filter, Length 11 3/4 in, Width 7 3/4 in, Height Not Applicable, Oil Capacity Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.