Zoro Homepage

Stormwater Pipe Filter Sock

  • Mfr # FLT940

  • Zoro # G814869142


product price: $46.15
/ea

Key Features

Material
Polyethylene, Stainless Steel
For Use With
Pipes
Standards
40 CFR 122.26
Includes
Hose Clamp
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT940
Zoro #
G814869142
UPC #
036226069019
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
4 in
Diameter
4 in
Height
4 in
Maximum Discharge Hose Size
4 in

Details

Item
Pipe Filter Sock
Material
Polyethylene, Stainless Steel
For Use With
Pipes
Standards
40 CFR 122.26
Includes
Hose Clamp
Color
Black/Gray
Micron Rating
74 micron
Oil Capacity
1.06 gal
Sediment Capacity (Volume)
0.8 cu ft
Maximum Flow Rate
225 gpm
Substances Filtered
Floatables, Fuels, Oil, Sediment

Description

Pipe Filter Sock, Color Black/Gray, Diameter 4 in, For Use With Pipes, Height 4 in, Includes Hose Clamp, Length 60 in, Material Polyethylene, Stainless Steel, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 225 gpm, Micron Rating 74 micron, Oil Capacity 1.06 gal, Sediment Capacity (Volume) 0.8 cu ft, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Oil, Sediment, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.