Zoro Homepage

Stormwater Pipe Filter Sock

  • Mfr # FLT942

  • Zoro # G614869199


product price: $70.29
/ea

Key Features

Width
12 in
Color
Black/Gray
Standards
40 CFR 122.26
For Use With
Pipes
Material
Polyethylene, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT942
Zoro #
G614869199
UPC #
036226069033
Country of Origin
Viet Nam

Dimensions

Width
12 in
Length
96 in
Maximum Discharge Hose Size
12 in
Diameter
12 in
Height
12 in

Details

Item
Pipe Filter Sock
Color
Black/Gray
Standards
40 CFR 122.26
For Use With
Pipes
Material
Polyethylene, Stainless Steel
Includes
Hose Clamp
Micron Rating
74 micron
Substances Filtered
Floatables, Fuels, Oil, Sediment
Oil Capacity
4.2 gal
Maximum Flow Rate
875 gpm
Sediment Capacity (Volume)
8 cu ft

Description

Pipe Filter Sock, Color Black/Gray, Diameter 12 in, For Use With Pipes, Height 12 in, Includes Hose Clamp, Length 96 in, Material Polyethylene, Stainless Steel, Maximum Discharge Hose Size 12 in, Maximum Flow Rate 875 gpm, Micron Rating 74 micron, Oil Capacity 4.2 gal, Sediment Capacity (Volume) 8 cu ft, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Oil, Sediment, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.