
Stormwater Pipe Filter Sock
Mfr # FLT943
Zoro # G214869230
product price: $74.99
/eaKey Features
Standards
40 CFR 122.26
Width
15 in
Length
96 in
Color
Black/Gray
For Use With
Pipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT943
Zoro #
G214869230
UPC #
036226069040
Country of Origin
Viet Nam
Dimensions
Width
15 in
Length
96 in
Height
15 in
Diameter
15 in
Maximum Discharge Hose Size
15 in
Details
Item
Pipe Filter Sock
Standards
40 CFR 122.26
Color
Black/Gray
For Use With
Pipes
Includes
Hose Clamp
Material
Polyethylene, Stainless Steel
Micron Rating
74 micron
Sediment Capacity (Volume)
12 cu ft
Maximum Flow Rate
1,100 gpm
Substances Filtered
Floatables, Fuels, Oil, Sediment
Oil Capacity
5.3 gal
Description
Pipe Filter Sock, Color Black/Gray, Diameter 15 in, For Use With Pipes, Height 15 in, Includes Hose Clamp, Length 96 in, Material Polyethylene, Stainless Steel, Maximum Discharge Hose Size 15 in, Maximum Flow Rate 1,100 gpm, Micron Rating 74 micron, Oil Capacity 5.3 gal, Sediment Capacity (Volume) 12 cu ft, Sediment Capacity (Weight) Not Applicable, Standards 40 CFR 122.26, Substances Filtered Floatables, Fuels, Oil, Sediment, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.