
Stormwater Replace Drain Insert
Mfr # INT250
Zoro # G014869263
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Standards
40 CFR 122.26
Color
Black/Blue/Gray
Diameter
25 in
Reusable
Yes
Installation Method
Under Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT250
Zoro #
G014869263
UPC #
036226069095
Country of Origin
Viet Nam
Dimensions
Diameter
25 in
Height
3/4 in
Details
Item
Stormwater Replace Drain Insert
Standards
40 CFR 122.26
Color
Black/Blue/Gray
Reusable
Yes
Installation Method
Under Grate
UV Resistant
Yes
Frame Style
Adjustable
Frame Material
Steel
Replaceable Filter
Yes
For Drain Type
Storm Drain
Description
Stormwater Replace Drain Insert, Length Not Applicable, Width Not Applicable, Height 3/4 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.