
Stormwater Replace Drain Insert
Mfr # INT251
Zoro # G314869291
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Color
Black/Blue/Gray
Standards
40 CFR 122.26
Installation Method
Under Grate
Replaceable Filter
Yes
Frame Style
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT251
Zoro #
G314869291
UPC #
036226069101
Country of Origin
Viet Nam
Dimensions
Height
3/4 in
Diameter
30 in
Details
Item
Stormwater Replace Drain Insert
Color
Black/Blue/Gray
Standards
40 CFR 122.26
Installation Method
Under Grate
Replaceable Filter
Yes
Frame Style
Adjustable
Frame Material
Steel
UV Resistant
Yes
Reusable
Yes
For Drain Type
Storm Drain
Description
Stormwater Replace Drain Insert, Length Not Applicable, Width Not Applicable, Height 3/4 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.