
Stormwater Replace Drain Insert
Mfr # INT350
Zoro # G614869243
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Standards
40 CFR 122.26
Width
32 in
Color
Black/Blue/Gray
Length
32 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT350
Zoro #
G614869243
UPC #
036226069200
Country of Origin
Viet Nam
Dimensions
Width
32 in
Length
32 in
Height
3/4 in
Details
Item
Stormwater Replace Drain Insert
Standards
40 CFR 122.26
Color
Black/Blue/Gray
Reusable
Yes
UV Resistant
Yes
Installation Method
Under Grate
Frame Material
Steel
Frame Style
Adjustable
For Drain Type
Storm Drain
Replaceable Filter
Yes
Description
Stormwater Replace Drain Insert, Length 32 in, Width 32 in, Height 3/4 in, Oil Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.