
Stormwater Replace Drain Insert
Mfr # INT400-1059-MOF
Zoro # G114869262
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
25 in
Sediment Capacity (Volume)
40 lb
Frame Style
Adjustable
Substances Filtered
Debris, Heavy Metals, Oil, Sediment, Trash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT400-1059-MOF
Zoro #
G114869262
UPC #
036226070473
Country of Origin
China
Dimensions
Length
25 in
Width
25 in
Details
Item
Stormwater Replace Drain Insert
Sediment Capacity (Volume)
40 lb
Frame Style
Adjustable
Substances Filtered
Debris, Heavy Metals, Oil, Sediment, Trash
Reusable
Yes
Oil Capacity
0.73 gal
Frame Material
Steel
Filter Material
Activated Carbon, PET
Sediment Capacity (Weight)
40 lb
Max. Flow Rate
345 gpm
Description
Stormwater Replace Drain Insert, Length 25 in, Width 25 in, Height Not Applicable, Oil Capacity 0.73 gal
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.